Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 12...48 VDC, cable 2 m

Item #: 391600
Cat #: XSAV12373
UPC: 785901628965
Sign In or Register to view pricing and more.
Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 12...48 VDC, cable 2 m

Overview

Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 12...48 VDC, cable 2 m
This sensor provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading. Dedicated to rotation monitoring, it is suitable for conveyor belts, bucket elevators and Archemedian screws. And also for grinders, crushers, pumps, centrifugal driers, mixers, etc. This product is a cylindrical, flush mountable metal sensor, diameter 30mm, threaded M30 x 1.5. It features a cylindrical metal case and a 2m long cable. It has a sensing distance of 10mm. Its adjustable frequency range is 120 impluses/min to 3000 impluses/min. Three-wire, DC supply, 12V to 48V, NC function, PNP solid-state output.
Also known as: 785901628965, XSAV12373

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)