This product may not be available in all locations.
Photoelectric sensors XU, XU2, thru beam, Sn 15 m, 12...24 VDC, M12
Item #:
639774
Cat #:
XU2N18PP341D
UPC:
785901582366
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XU2, thru beam, Sn 15 m, 12...24 VDC, M12
Overview
Photoelectric sensors XU, XU2, thru beam, Sn 15 m, 12...24 VDC, M12
This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor has a cylindrical M18 design with thru beam detection system. It supports 15m nominal sensing distance and 1 NO or 1 NC programmable PNP discrete output. The photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection and no load current consumption of =50mA. It is furnished with 4-pin M12 male connector for electrical connection. It is an IP67 rated product. The enclosure is made of 304 stainless steel with PMMA lens. Its dimensions are 18mm (diameter) x 72mm (length). It weighs 0.13kg. Ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE, CSA and UL. The XU is for non contact sensing up to a hundred meters of objects of any shape and any type. The XU range offers a full line of photoelectric proximity sensors dedicated to material handling, packaging, labelling, lift, food and beverage industries.
Also known as: 785901582366, XU2N18PP341D
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)