This product may not be available in all locations.
1
more
Base unit with cover, Harmony XVB Universal, side cable entry, plastic, black, 70mm, AS-Interface connection
Item #:
489881
Cat #:
XVBC21A
UPC:
785901432012
Sign In or Register to view pricing and more.
Documents & Guides
Base unit with cover, Harmony XVB Universal, side cable entry, plastic, black, 70mm, AS-Interface connection
Overview
Base unit with cover, Harmony XVB Universal, side cable entry, plastic, black, 70mm, AS-Interface connection
This base unit is designed to be fitted with indicator bank to create complete tower light and allow clear display of the status of your machines. It is made of glass reinforced polyamide material and it allows the cable to entry from the side. It complies with EN/IEC 60947-5-1, EN/IEC 60068-2-27, UL 508, CSA, AS-Interface No 25701 standards with NEMA 4X protection.
Also known as: 785901432012, XVBC21A
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)