This product may not be available in all locations.
Harmony XVC, Monolithic precabled tower light, plastic, red
Item #:
718084
Cat #:
XVC4B15S
UPC:
785901557777
Sign In or Register to view pricing and more.
Documents & Guides
Harmony XVC, Monolithic precabled tower light, plastic, red, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC
Overview
Harmony XVC, Monolithic precabled tower light, plastic, red, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC
This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 40mm. It is supplied pre-assembled and pre-cabled with 1 illuminated signaling unit (red), a buzzer and a base mounted on a support tube with a bracket for mounting on horizontal (IP 54) or vertical surface (IP 23). Supply voltage is 24 V AC/DC. It is designed for long distance indication of the operating states of a machine, either visually by means of illuminated signaling units visible through 360° (super bright LED for steady or flashing light), or audibly by means of a buzzer. It is used mainly in the food-processing and medical sectors.
Also known as: 785901557777, XVC4B15S
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)