This product may not be available in all locations.
Light block for head 22mm, XALD, XALK, green, integral LED, rear mounting, screw clamp terminal
Item #:
706448
Cat #:
ZALVB3
UPC:
785901379560
Sign In or Register to view pricing and more.
Documents & Guides
Light block for head 22mm, Harmony XALD, XALK, green, integral LED, rear mounting, screw clamp terminal, 24V AC DC
Overview
Light block for head 22mm, Harmony XALD, XALK, green, integral LED, rear mounting, screw clamp terminal, 24V AC DC
This green light block with integral LED allows fast and easy replacement and configuration of your signaling units. It is supplied with 24V AC/DC and it connects with simple screw-clamp connections. It is easily installed on compatible illuminated push button or selector switch units via clip together assembly. It is compatible with Harmony XB5 diameter 22mm control and signaling units. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901379560, ZALVB3
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)