Double-headed push button head, XB4, metal, 22mm, 1 white flush unmarked+1 black flush unmarked

Item #: 706743
Cat #: ZB4BA7120
UPC: 785901691174
Sign In or Register to view pricing and more.
Double-headed push button head, Harmony XB4, metal, 22mm, 1 white flush unmarked+1 black flush unmarked

Overview

Double-headed push button head, Harmony XB4, metal, 22mm, 1 white flush unmarked+1 black flush unmarked
This Harmony XB4, double head has 1 white and 1 black button, operates with a spring return / impulse mechanism. This double head provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear colors and by touch due to flush elements, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901691174, ZB4BA7120

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)