Harmony XB4, Harmony XB5, white plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb

Item #: 96028
Cat #: ZBW911
UPC: 785901378013
Sign In or Register to view pricing and more.
Harmony XB4, Harmony XB5, white plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb

Overview

Harmony XB4, Harmony XB5, white plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb
This Harmony ZB, white lens cap has a round shape. It is compatible with Harmony XB4 and XB5 push button with flush push and BA9s base. This lens cap provides clear visual feedback on the status of your machines. It is easily installed and replaced on compatible illuminated push buttons with flush push and BA9s base. It is clearly distinguishable visually at a distance due to its clear color of lens, enabling complex machine statuses to be read at a glance. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901378013, ZBW911

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)