Rack, Power Distribution Unit, Switched, 1U, 15 Amp, 100/120V, 8 x 5-15R Receptacles

Item #: 1113331
Cat #: AP7900B
UPC: 731304331568
Sign In or Register to view pricing and more.
Rack, Power Distribution Unit, Switched, 1U, 15 Amp, 100/120V, 8 x 5-15R Receptacles

Overview

Rack, Power Distribution Unit, Switched, 1U, 15 Amp, 100/120V, 8 x 5-15R Receptacles
This APC Switched Rack PDU power distribution unit has a wide range of standardized PDU features that increase network efficiency, manageability and functionality. The output and input connections are (8)5-15. Network management capabilities allow you to configure and manage rack PDUs from remote locations. It has has a local current monitoring display that gives a visible warning in case of an overload. The remote individual outlet control provides real-time monitoring of connected loads. It has a multi-tier user access that enables you to restrict unauthorized use of outlets. This rack has a single input power source making it easy to install.
Also known as: 731304331568, AP7900B

Specifications

Volts AC: 100, 120
NEMA Configuration: 5-15P, 5-15R
Mounting: Rack
Amps: 15
Size: 1RMU
Length: 12 ft
Volts AC: 100, 120
Mounting: Rack
Size: 1RMU
NEMA Configuration: 5-15P, 5-15R
Amps: 15
Length: 12 ft

Customer Reviews

No reviews for this product
(0)