APC Rack PDU, 2G, metered, 0U, 30A, 200V and 208V, 36 C13 and 6 C19 sockets
Item #:
392521
Cat #:
AP8841
UPC:
731304277002
Sign In or Register to view pricing and more.
Documents & Guides
APC Rack PDU, 2G, metered, 0U, 30A, 200V and 208V, 36 C13 and 6 C19 sockets
Overview
APC Rack PDU, 2G, metered, 0U, 30A, 200V and 208V, 36 C13 and 6 C19 sockets
APC Metered Rack PDUs distribute reliable rack power distribution via a single input with multiple output receptacles. Real-time remote monitoring and user-defined alarms help prevent potential circuit overloads that can cause accidental power loss to critical equipment. Easily access, configure, and manage this metered PDU from remote locations. A network management interface provides standards-based management via Web, SNMP, and Command Line Interface. This Metered PDU from APC provides (36) IEC 60320 C13 and (6) IEC 60320 C19 outlets to supply power to rack equipment. Locking IEC receptacles enable locking power cord compatibility to reduce the probability of accidentally disconnecting cords and dropping loads. Volts, amps, real power (kW), and energy (kWh) data is provided to support energy management. An embedded log memory to reports historic metered data. Display details current, power, and voltage measurements and offers local user access. An environmental monitoring port for external temperature/humidity monitoring is available (sensor sold separatelymodel AP9335T or AP9335TH). Easily mount this vertical PDU in racks or enclosures. It occupies zero U of valuable rack space, which allows space for more equipment in the rack. This vertical PDU does not require additional tools to mount into APC NetShelter Enclosures. Enables a quick recovery from overload events and breakers are ultra low profile. Packaging Includes PDU, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Also known as: 731304277002, AP8841
Specifications
Customer Reviews
No reviews for this product
(0)