Uninterruptible Power Supply, 500W, 750VA, 120VAC, Tower, with Smart Connect

Item #: 1182173
Cat #: SMT750C
UPC: 731304325451
Sign In or Register to view pricing and more.
Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower, with Smart Connect, 6 Foot Power Cord

Overview

Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower, with Smart Connect, 6 Foot Power Cord
Also known as: 731304325451, SMT750C

Specifications

NEMA Configuration: 5-15P
Volt Amps: 750
Wattage: 500
Volts AC: 120
NEMA Configuration: 5-15P
Wattage: 500
Volt Amps: 750
Volts AC: 120

Customer Reviews

No reviews for this product
(0)