This product may not be available in all locations.
I/O Module, Modicon Quantum, 32 Input, 4 Channels, 230 Volt AC, Discrete Input
Item #:
400404
Cat #:
140DAI75300
UPC:
785901449645
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Modicon Quantum, 32 Input, 4 Channels, 230 Volt AC, Discrete Input
Overview
I/O Module, Modicon Quantum, 32 Input, 4 Channels, 230 Volt AC, Discrete Input
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901449645, 140DAI75300
Specifications
Mounting: | Chassis |
Volts AC: | 230 |
Type: | I/O Module |
Size: | 32 point |
Standards: | California Proposition 65 |
Mounting: | Chassis |
Type: | I/O Module |
Standards: | California Proposition 65 |
Volts AC: | 230 |
Size: | 32 point |
Customer Reviews
No reviews for this product
(0)