This product may not be available in all locations.
I/O Module, Modicon Quantum, 16 Outputs, 20-132VAC, Discrete Output
Item #:
257825
Cat #:
140DAO84010
UPC:
785901115717
Sign In or Register to view pricing and more.
I/O Module, Modicon Quantum, 16 Outputs, 20 - 132 Volt AC, Discrete Output
Overview
I/O Module, Modicon Quantum, 16 Outputs, 20 - 132 Volt AC, Discrete Output
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901115717, 140DAO84010
Specifications
Volts AC: | 20, 132 |
Type: | I/O Module, Output |
Size: | 16 point |
Standards: | California Proposition 65 |
Volts AC: | 20, 132 |
Size: | 16 point |
Type: | I/O Module, Output |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)