I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24VDC

Item #: 65024
Cat #: 140DDI35300
UPC: 785901793823
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24 Volt DC

Overview

I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24 Volt DC
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901793823, 140DDI35300

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module, Output
Size: 32 point
Standards: California Proposition 65
Mounting: Chassis
Type: I/O Module, Output
Standards: California Proposition 65
Volts DC: 24
Size: 32 point

Customer Reviews

No reviews for this product
(0)