This product may not be available in all locations.
I/O Module, DIO Head-End, Modicon, Quantum, 1 Modbus+RS485, Twisted Pair
Item #:
406525
Cat #:
140NOM21100
UPC:
785901794714
Sign In or Register to view pricing and more.
I/O Module Adapter, DIO Head-End, Modicon, Quantum, 1 Modbus+RS485, Twisted Pair single copper
Overview
I/O Module Adapter, DIO Head-End, Modicon, Quantum, 1 Modbus+RS485, Twisted Pair single copper
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901794714, 140NOM21100
Specifications
Mounting: | Chassis |
Standards: | California Proposition 65 |
Type: | I/O Adapter Module |
Mounting: | Chassis |
Type: | I/O Adapter Module |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)