This product may not be available in all locations.
Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, 3P, NEMA 4
Item #:
705614
Cat #:
2510KW2CH
UPC:
785901376415
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom
Overview
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom
Also known as: 785901376415, 2510KW2CH
Specifications
Phase: | 3 |
Poles: | 3 |
Color: | Red |
Type: | Manual Starter, Toggle, Pushbutton |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 230 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4 |
Phase: | 3 |
Color: | Red |
Mounting: | Surface |
Volts DC: | 230 |
Standards: | California Proposition 65 |
Poles: | 3 |
Type: | Manual Starter, Toggle, Pushbutton |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)