This product may not be available in all locations.
Manual Starter, integral HP, NEMA M1, 600 VAC, 2P, 3 HP at 230 VAC, singlePH, no indicator, NEMA 12
Item #:
403727
Cat #:
2510MCA1
UPC:
785901619826
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, integral horsepower, NEMA M1, 600 VAC, 2 pole, 3 HP at 230 VAC, single phase, no indicator, NEMA 12
Overview
Manual Starter, integral horsepower, NEMA M1, 600 VAC, 2 pole, 3 HP at 230 VAC, single phase, no indicator, NEMA 12
Square D Type M & T integral horsepower manual motor starters provide overload protection and On-Off control for small AC motors. Starters can be locked in the Off/Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. Starters are UL Recognized, CSA Certified and CE Marked for global applications. Integral Horsepower Manual Motor Starters. Designed for single or poly phase motors up to 10 HP. Designed for DC motors up to 2 HP. Provides easy manual “On-Off” control of small motors. Available with pushbutton or toggle operators. Provides reliable melting alloy overload protection for motors. Intended for industrial and commercial applications. Pilot lights and auxiliary contacts are available. Enclosed or open versions to suit most application environments. UL, CSA and CE approvals.
Also known as: 785901619826, 2510MCA1
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)