This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom),1-Phase,2HP@115/230VAC - 3HP@460/575VAC,2P,30A,600VAC,Duplex Unit Metal Box - General Purpose,K,NEMA 1,Provides a compact means of starting, stopping and reversing AC motors where overload protection is not required or provided separately,Reversing Manual Switch,UL Listed - CSA Certified - CE Marked
Overview
Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom),1-Phase,2HP@115/230VAC - 3HP@460/575VAC,2P,30A,600VAC,Duplex Unit Metal Box - General Purpose,K,NEMA 1,Provides a compact means of starting, stopping and reversing AC motors where overload protection is not required or provided separately,Reversing Manual Switch,UL Listed - CSA Certified - CE Marked
Also known as: 785901554738, 2511KG11
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)