This product may not be available in all locations.
2
more
Transformer, Dry Type, 1PH, 5kVA, Multiple Volt
Item #:
256153
Cat #:
5S67FIS
UPC:
785901765974
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 1PH, 5kVA, Multiple Volt, 190/200/208/220 X 380/400/416/440 Primary, 110/220 Volt AC Secondary
Overview
Transformer, Dry Type, 1PH, 5kVA, Multiple Volt, 190/200/208/220 X 380/400/416/440 Primary, 110/220 Volt AC Secondary
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 5 KVA. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel.
Also known as: 785901765974, 5S67FIS
Specifications
Type: | Dry Type, Transformer |
Volt Amps: | 5kVA |
Volts AC Secondary: | 110/220 |
Volts AC Primary: | 190/200/220, 380/400/416/440 |
Type: | Dry Type, Transformer |
Volts AC Secondary: | 110/220 |
Volt Amps: | 5kVA |
Volts AC Primary: | 190/200/220, 380/400/416/440 |
Customer Reviews
No reviews for this product
(0)