This product may not be available in all locations.
STARTER 600VAC 90AMP NEMA +OPTIONS *** Discontinued ***
Item #:
675004
Cat #:
8536SEW11V06
UPC:
785901351764
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 90AMP NEMA +OPTIONS,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3 phases,3-Pole,480VAC@60Hz - 440VAC@50Hz,600 V AC,90 A,NEMA 4/4X brushed stainless steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter *** Discontinued ***
Overview
Square D,STARTER 600VAC 90AMP NEMA +OPTIONS,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3 phases,3-Pole,480VAC@60Hz - 440VAC@50Hz,600 V AC,90 A,NEMA 4/4X brushed stainless steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter *** Discontinued ***
Also known as: 785901351764, 8536SEW11V06
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)