This product may not be available in all locations.
COMBO STARTER 600VAC 27A NEMA *** Discontinued ***
Item #:
705046
Cat #:
8538SCA44V81CFF4T
UPC:
785901835882
Sign In or Register to view pricing and more.
Documents & Guides
Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 460 V AC 3 phases-10 hp 575 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,fusible disconnect switch R 30 A,without,melting alloy *** Discontinued ***
Overview
Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 460 V AC 3 phases-10 hp 575 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,fusible disconnect switch R 30 A,without,melting alloy *** Discontinued ***
Also known as: 785901835882, 8538SCA44V81CFF4T
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)