COMBO STARTER 600VAC 27A NEMA *** Discontinued ***

Item #: 508412
Cat #: 8538SCW11V02S
UPC: 785901021308
Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 27A NEMA,1,120Vac@60Hz - 110Vac@50Hz,27 A,3-Phase,3P,600 Vac,7.5HP@200/230Vac - 10HP@460/575Vac,Box Lug,NEMA 4/4X,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package *** Discontinued ***

Overview

Square D,COMBO STARTER 600VAC 27A NEMA,1,120Vac@60Hz - 110Vac@50Hz,27 A,3-Phase,3P,600 Vac,7.5HP@200/230Vac - 10HP@460/575Vac,Box Lug,NEMA 4/4X,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package *** Discontinued ***
COMBO STARTER 600VAC 27A NEMA
Also known as: 785901021308, 8538SCW11V02S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)