NEMA Starter, Type S, reversing, horizontal, Size 0, 18A, 5 HP at 575 VAC

Item #: 538240
Cat #: 8736SBO4V02H30S
UPC: 785901703167
Sign In or Register to view pricing and more.
NEMA Starter, Type S, reversing, horizontal, Size 0, 18A, 5 HP at 575 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic SSOLR, 120 VAC coil, open

Overview

NEMA Starter, Type S, reversing, horizontal, Size 0, 18A, 5 HP at 575 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic SSOLR, 120 VAC coil, open
Type S NEMA reversing magnetic starters are used for full voltage starting, stopping, and reversing AC squirrel cage motors. NEMA 8736 reversing starters are available in NEMA Sizes 00 to 7 and have ratings up to 810 amperes. NEMA reversing starters consist of two 8502S NEMA contactors that are mechanically and electrically interlocked and an overload relay. Sizes 0-5 reversing starters are available in either horizontal or vertical arrangements. This reversing starter is arranged horizontally. This 3 pole NEMA Size 0 reversing starter has an 18 ampere rating. This three phase NEMA Size 0 reversing starter has 3 HP at 200 and 230 VAC and 5 HP at 460 and 575 VAC ratings. This reversing NEMA motor starter has a Motor Logic overload relay with a 6A to 18A Class 30 range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA reversing starter is an open device without an enclosure. This starter is 6.91 inches tall, 7.13 inches wide and 5.31 inches deep. A wide variety of accessories are available for Type S starters. Type S reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901703167, 8736SBO4V02H30S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)