SQD 8736SCO8V02H30S REVERSING

Item #: 501820
Cat #: 8736SCO8V02H30S
UPC: 785901475941
Sign In or Register to view pricing and more.
SQD 8736SCO8V02H30S REVERSING STARTER 600VAC 27A NEMA

Overview

SQD 8736SCO8V02H30S REVERSING STARTER 600VAC 27A NEMA
Also known as: 785901475941, 8736SCO8V02H30S

Specifications

Size: 1
Family / Style: 8736
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Family / Style: 8736

Customer Reviews

No reviews for this product
(0)