This product may not be available in all locations.
Contactor, Type LX multipole lightling, mechanically held, 30A, 8 pole, 600V, 277VAC 60Hz coil, NEMA 1
Item #:
542367
Cat #:
8903LXG80V04
UPC:
785901057413
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type LX multipole lightling, mechanically held, 30A, 8 pole, 600V, 277VAC 60Hz coil, NEMA 1
Overview
Contactor, Type LX multipole lightling, mechanically held, 30A, 8 pole, 600V, 277VAC 60Hz coil, NEMA 1
Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 8 pole device has 8 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 440/480 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901057413, 8903LXG80V04
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)