This product may not be available in all locations.
Contactor, Type S, multipole lighting, mechanically held, 30A, 4 pole, 110/120VAC 50/60Hz coil, NEMA 1 *** Discontinued ***
Item #:
514755
Cat #:
8903SMG12V02
UPC:
785901102557
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, mechanically held, 30A, 4 pole, 110/120VAC 50/60Hz coil, NEMA 1 *** Discontinued ***
Overview
Contactor, Type S, multipole lighting, mechanically held, 30A, 4 pole, 110/120VAC 50/60Hz coil, NEMA 1 *** Discontinued ***
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. This contactor is designed to switch 30 amperes. This 4 pole device has 4 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.28 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Also known as: 785901102557, 8903SMG12V02
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)