This product may not be available in all locations.
Contactor, Type S, multipole lighting, mech held, 30A, 3P, 110/120VAC 50/60Hz coil, open style
Item #:
27915
Cat #:
8903SMO11V02
UPC:
785901102458
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, mechanically held, 30A, 3 pole, 110/120VAC 50/60Hz coil, open style
Overview
Contactor, Type S, multipole lighting, mechanically held, 30A, 3 pole, 110/120VAC 50/60Hz coil, open style
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. This contactor is designed to switch 30 amperes. This 3 pole device has 3 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. This lighting contactor is an open device without an enclosure. contactor is 6.04 inches tall, 3.79 inches wide and 4.68 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Also known as: 785901102458, 8903SMO11V02
Specifications
Family / Style: | 8903 |
Standards: | California Proposition 65 |
Family / Style: | 8903 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)