This product may not be available in all locations.
Contactor, Type S, multipole lighting, electrically held, 60A, 5 pole, 110/120VAC 50/60Hz coil, open style
Item #:
255595
Cat #:
8903SPO4V02
UPC:
785901823391
Sign In or Register to view pricing and more.
Contactor, Type S, multipole lighting, electrically held, 60A, 5 pole, 110/120VAC 50/60Hz coil, open style
Overview
Contactor, Type S, multipole lighting, electrically held, 60A, 5 pole, 110/120VAC 50/60Hz coil, open style
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an ellectrically held device. This contactor is designed to switch 60 amperes. This 5 pole device has 5 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. This lighting contactor is an open device without an enclosure. contactor is 5.50 inches tall, 5.61 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Also known as: 785901823391, 8903SPO4V02
Specifications
Family / Style: | 8903 |
Type: | Lighting Contactor |
Family / Style: | 8903 |
Type: | Lighting Contactor |
Customer Reviews
No reviews for this product
(0)