This product may not be available in all locations.
2
more
Contactor, Type S, multipole lighting, mech held, 100A, 2P, 110/120VAC 50/60Hz coil, NEMA 1
Item #:
395255
Cat #:
8903SQG10V02
UPC:
785901102618
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, mechanically held, 100A, 2 pole, 110/120VAC 50/60Hz coil, NEMA 1
Overview
Contactor, Type S, multipole lighting, mechanically held, 100A, 2 pole, 110/120VAC 50/60Hz coil, NEMA 1
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. This contactor is designed to switch 100 amperes. This 2 pole device has 2 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 25.15 inches tall, 11.25 inches wide and 8.99 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Also known as: 785901102618, 8903SQG10V02
Specifications
Family / Style: | 8903 |
Type: | Lighting Contactor |
Standards: | California Proposition 65 |
Family / Style: | 8903 |
Standards: | California Proposition 65 |
Type: | Lighting Contactor |
Customer Reviews
No reviews for this product
(0)