This product may not be available in all locations.
Contactor, Type S, multipole lighting, mech held, 100A, 3P, 110/120 VAC 50/60 Hz coil, open style
Item #:
32199
Cat #:
8903SQO11V02
UPC:
785901102427
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, mechanically held, 100A, 3 pole, 110/120 VAC 50/60 Hz coil, open style
Overview
Contactor, Type S, multipole lighting, mechanically held, 100A, 3 pole, 110/120 VAC 50/60 Hz coil, open style
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. This contactor is designed to switch 100 amperes. This device 2 pole device has 2 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coils and contacts are easily replaced. Lighting contactor is 7.26 inches tall, 5.94 inches wide and 6.72 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901102427, 8903SQO11V02
Specifications
Family / Style: | 8903 |
Type: | Lighting Contactor |
Standards: | California Proposition 65 |
Family / Style: | 8903 |
Standards: | California Proposition 65 |
Type: | Lighting Contactor |
Customer Reviews
No reviews for this product
(0)