Contactor, Definite Purpose, 30A, 1 pole, 208/240 VAC 60 Hz 220 VAC 50 Hz coil, open

Item #: 248962
Cat #: 8910DP31V09
UPC: 785901024170
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 30A, 1 pole, 208/240 VAC 60 Hz 220 VAC 50 Hz coil, open

Overview

Contactor, Definite Purpose, 30A, 1 pole, 208/240 VAC 60 Hz 220 VAC 50 Hz coil, open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This one pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.29 inches and 2.39 tall. These contactors are UL Listed and CSA Certified.
Also known as: 785901024170, 8910DP31V09

Specifications

Mounting: Panel
Phase: 1
Size: 1P
Standards: California Proposition 65
Mounting: Panel
Size: 1P
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)