CONTACTOR 600VAC 25AMP DPA +OPTIONS

Item #: 526973
Cat #: 8910DPA23V02U1
UPC: 785901404378
Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 25AMP DPA +OPTIONS,120VAC@60Hz - 110VAC@50Hz,3-Phase,3-Pole,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Listed - CSA Certified - CE Marked

Overview

Square D,CONTACTOR 600VAC 25AMP DPA +OPTIONS,120VAC@60Hz - 110VAC@50Hz,3-Phase,3-Pole,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Listed - CSA Certified - CE Marked
CONTACTOR 600VAC 25AMP DPA +OPTIONS
Also known as: 785901404378, 8910DPA23V02U1

Specifications

Phase: 3
Mounting: Panel
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Mounting: Panel

Customer Reviews

No reviews for this product
(0)