Starter, Definite Purpose, 20A, 3P, 600VAC, NEMA 1, 24VAC Coil *** Discontinued ***

Item #: 28789
Cat #: 8911DPSG13V14
UPC: 785901455462
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 20 Amp, 3-Pole, Poly-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 24 Volt AC Coil, Melting Alloy Overload Block *** Discontinued ***

Overview

Starter, Definite Purpose, 20 Amp, 3-Pole, Poly-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 24 Volt AC Coil, Melting Alloy Overload Block *** Discontinued ***
Also known as: 785901455462, 8911DPSG13V14

Specifications

Phase: 3
Poles: 3
Type: Definite Purpose
Volts AC Control: 24
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Definite Purpose
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Poles: 3
Volts AC Control: 24
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)