This product may not be available in all locations.
2
more
Starter, Definite Purpose, 30A, 3P, 600VAC, NEMA 1, 208/240VAC Coil
Item #:
32364
Cat #:
8911DPSG33V09
UPC:
785901081524
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 30 Amp, 3-Pole, Poly-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 208/240 Volt AC Coil, Melting Alloy Overload Block
Overview
Starter, Definite Purpose, 30 Amp, 3-Pole, Poly-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 208/240 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901081524, 8911DPSG33V09
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Definite Purpose, Starter |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 208/240 |
Phase: | 3 |
Type: | Definite Purpose, Starter |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Volts AC Control: | 208/240 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)