Starter, Definite Purpose, nonreversing, 50A, 3P, 3PH, 208 to 240VAC, melting alloy overload, NEMA 1

Item #: 409979
Cat #: 8911DPSG53V09
UPC: 785901025108
Sign In or Register to view pricing and more.
Starter, Definite Purpose, nonreversing, 50A, 3 pole, 3 phase, 208 to 240 VAC coil, melting alloy overload, NEMA 1

Overview

Starter, Definite Purpose, nonreversing, 50A, 3 pole, 3 phase, 208 to 240 VAC coil, melting alloy overload, NEMA 1
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This three pole definite purpose starter has a full load rating of 50 amperes. This starter has ratings of 3 HP at 115 VAC and 10 HP at 230 VAC single phase. It has a 15 HP at 230 VAC, 30 HP at 460 VAC and 575 VAC poly phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz 220 VAC 50 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this definite purpose starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.
Also known as: 785901025108, 8911DPSG53V09

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)