Starter, Definite Purpose, 20A, 3P, 600VAC, Open, 120VAC Coil

Item #: 259125
Cat #: 8911DPSO13V02
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 20 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 120 Volt AC Coil

Overview

Starter, Definite Purpose, 20 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 120 Volt AC Coil
Also known as: 8911DPSO13V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Definite Purpose, Starter
Mounting: Surface
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Phase: 3
Type: Definite Purpose, Starter
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)