Starter, Definite Purpose, 30A, 2P, 600VAC, Open, 120VAC Coil

Item #: 398772
Cat #: 8911DPSO32V02
UPC: 785901342809
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 30 Amp, 2-Pole 1-Phase, 600 Volt AC, Open, 120 Volt AC Coil

Overview

Starter, Definite Purpose, 30 Amp, 2-Pole 1-Phase, 600 Volt AC, Open, 120 Volt AC Coil
Also known as: 785901342809, 8911DPSO32V02

Specifications

Volts AC Control: 120
Poles: 2
Type: Definite Purpose, Starter
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Definite Purpose, Starter
Phase: 1
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)