Starter, Definite Purpose, 40A, 3P, 600VAC, Open, 24VAC Coil

Item #: 513083
Cat #: 8911DPSO43V14
UPC: 785901575009
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 40 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 24 Volt AC Coil

Overview

Starter, Definite Purpose, 40 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 24 Volt AC Coil
Also known as: 785901575009, 8911DPSO43V14

Specifications

Phase: 3
Poles: 3
Type: Definite Purpose, Starter
Volts AC Control: 24
Mounting: Surface
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Definite Purpose, Starter
Mounting: Surface
Volts AC: 600
Poles: 3
Volts AC Control: 24
Amps: 40
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)