This product may not be available in all locations.
2
more
Reversing Hoist Contactor, 30A, 3 pole, 110/120VAC 50/60Hz coil, open style
Item #:
32696
Cat #:
8965DPR33V02
UPC:
785901081364
Sign In or Register to view pricing and more.
Documents & Guides
Reversing Hoist Contactor, 30A, 3 pole, 110/120VAC 50/60Hz coil, open style
Overview
Reversing Hoist Contactor, 30A, 3 pole, 110/120VAC 50/60Hz coil, open style
8965 reversing hoist contactors are designed for control of hoists, overhead doors, small elevators and commercial laundry equipment. They are rated to perform in the short periods of jogging experienced in hoist service. This 3 pole contactor has ratings of 2 HP at 115 VAC and 5 HP at 230 VAC single phase. Has ratings of 10 HP at 230 HP and 15 HP at 460 VAC and 575 VAC poly phase. The replaceable coil is available with a variety of coil voltages. This device has a 110/240 VAC 50/60 Hz coil. This reversing contactor doesn't have an enclosure. Reversing contactor is 3.98 inches tall, 5.87 inches wide and 3.07 inches deep. Auxiliary contacts are available for these contactors. 8965DPR reversing hoist contactors are UL component recognized and CSA certified.
Also known as: 785901081364, 8965DPR33V02
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)