Pilot Light, 120VAC, 30mm, Round Green Lens, BA9 Lamp, Chrome Bezel *** Discontinued ***

Item #: 665544
Cat #: 9001KP32G9
UPC: 785901408321
Sign In or Register to view pricing and more.
Pilot Light, 120 Volt AC, 30 mm, Round, Domed, Plastic, Green Lens, BA9 Lamp, Chrome Bezel, 12 Volt AC/DC *** Discontinued ***

Overview

Pilot Light, 120 Volt AC, 30 mm, Round, Domed, Plastic, Green Lens, BA9 Lamp, Chrome Bezel, 12 Volt AC/DC *** Discontinued ***
This Harmony 9001K, green pilot light with plastic dome is supplied with 12V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901408321, 9001KP32G9

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Volts AC: 12
Volts DC: 12
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Volts AC: 12
Shape: Round
Mounting: Panel
Volts DC: 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)