This product may not be available in all locations.
Pilot Light, 30mm, Domed, Round Red Lens, 755 Lamp, Chrome Bezel, 24/28VDC
Item #:
661318
Cat #:
9001KP35R9
UPC:
78590179438
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Domed, Round, Red Lens, 755 Lamp, Chrome Bezel, 24/28 Volt DC
Overview
Pilot Light, 30 mm, Domed, Round, Red Lens, 755 Lamp, Chrome Bezel, 24/28 Volt DC
This Harmony 9001K, red pilot light with plastic dome is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590179438, 9001KP35R9
Specifications
Mounting: | Panel |
Volts DC: | 24, 28 |
Diameter: | 30 mm |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Mounting: | Panel |
Diameter: | 30 mm |
Standards: | California Proposition 65 |
Volts DC: | 24, 28 |
Type: | Pilot Light |
Customer Reviews
No reviews for this product
(0)