Pilot Light, LED, 120VAC, 30mm, Yellow Lens, 120MB, Chrome Bezel

Item #: 404025
Cat #: 9001KP38LYY31
UPC: 785901640035
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, 120 Volt AC/DC, Resistor 30 mm, Round, Yellow Lens, 120MB Lamp, Chrome Bezel

Overview

Pilot Light, LED, 120 Volt AC/DC, Resistor 30 mm, Round, Yellow Lens, 120MB Lamp, Chrome Bezel
Also known as: 785901640035, 9001KP38LYY31

Specifications

Mounting: Panel
Volts DC: 120
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Shape: Round
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Size: 30 mm
Type: LED, Pilot Light
Shape: Round
Color: Yellow
Volts DC: 120
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)