This product may not be available in all locations.
Key selector switch head, Harmony 9001K, metal, key switch, key active right/left, 30mm
Item #:
654433
Cat #:
9001KS11K3E11
UPC:
785901034834
Sign In or Register to view pricing and more.
Documents & Guides
Key selector switch head, Harmony 9001K, metal, key switch, key active right/left, 30mm, key E11, 2 positions, Cam E, stay put
Overview
Key selector switch head, Harmony 9001K, metal, key switch, key active right/left, 30mm, key E11, 2 positions, Cam E, stay put
This key operated selector switch provides a versatile interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes It weights 190.509 g High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901034834, 9001KS11K3E11
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)