This product may not be available in all locations.
Selector Switch, 3 Position, 30mm, Operator Only, Black Knob
Item #:
264557
Cat #:
9001KS72B
UPC:
785901384564
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Spring Return from Right to Center, Maintained to Left, Cam Code C
Overview
Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Spring Return from Right to Center, Maintained to Left, Cam Code C
This Harmony 9001K, black selector switch with C cam has 3 positions, operates with spring return from Right to center position mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901384564, 9001KS72B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | 3 Position, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | 3 Position, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)