This product may not be available in all locations.
Push-To-Test, Pilot Light Head, Metal, Without Cap, 30mm, 24-28VAC
Item #:
265735
Cat #:
9001KT35
UPC:
785901170556
Sign In or Register to view pricing and more.
Documents & Guides
Push-To-Test, Pilot Light Head, Harmony 9001K, Metal, Without Cap, 30 mm, 24-28 Volt AC
Overview
Push-To-Test, Pilot Light Head, Harmony 9001K, Metal, Without Cap, 30 mm, 24-28 Volt AC
This Harmony 9001K, push-to-test illuminated no cap pilot light is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901170556, 9001KT35
Specifications
Mounting: | Panel |
Size: | 30 mm |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Shape: | Round |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)