This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,CONTROL STATION + OPERATORS,10A,2 N.O./2 N.C.,2 projecting push-buttons,legend plate 1 KN201-contact block 2 KA1-legend plate 1 KN202-legend plate 1 KN202,300V,30mm,Contact Block KA1, KA1 Legend Plate KN201, KN202,Control Station,NEMA 3/4/13,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR25490 Class 3211 03 - CE Marked,Water tight, Dust tight and Oil tight (Indoor/Outdoor)
Overview
Square D,CONTROL STATION + OPERATORS,10A,2 N.O./2 N.C.,2 projecting push-buttons,legend plate 1 KN201-contact block 2 KA1-legend plate 1 KN202-legend plate 1 KN202,300V,30mm,Contact Block KA1, KA1 Legend Plate KN201, KN202,Control Station,NEMA 3/4/13,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR25490 Class 3211 03 - CE Marked,Water tight, Dust tight and Oil tight (Indoor/Outdoor)
CONTROL STATION + OPERATORS
Also known as: 78590173813, 9001KYK23
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)