This product may not be available in all locations.
Illuminated push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, 110-120V
Item #:
393559
Cat #:
9001SK2L1G
UPC:
785901048541
Sign In or Register to view pricing and more.
Illuminated push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, 110-120V
Overview
Illuminated push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, 110-120V
This Harmony 9001SK, modular black push button with light block has an octagonal shape. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP64, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901048541, 9001SK2L1G
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)