Pilot Light, Plastic, Polycarbonate, Domed, Green Lens, 30mm, LED Green, 24-28V AC/DC

Item #: 559950
Cat #: 9001SKP35LGG9
UPC: 785901669135
Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Green Lens, 30 mm, LED Green, 24-28 Volt AC/DC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Green Lens, 30 mm, LED Green, 24-28 Volt AC/DC
This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901669135, 9001SKP35LGG9

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)