Pilot Light, Type SK, 30mm, Red, 24-28V AC/DC, Plastic, LED

Item #: 551766
Cat #: 9001SKP35LRR9
UPC: 785901831402
Sign In or Register to view pricing and more.
Pilot Light, Type SK, 30 mm, Red, Plastic Domed, LED, 24 - 28 Volt AC/DC, Plastic, NEMA 4/4X

Overview

Pilot Light, Type SK, 30 mm, Red, Plastic Domed, LED, 24 - 28 Volt AC/DC, Plastic, NEMA 4/4X
This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments. It weighs 82g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901831402, 9001SKP35LRR9

Specifications

Volts AC: 28, 24
Color: Red
Volts DC: 24, 28
Size: 30 mm
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC: 28, 24
Volts DC: 24, 28
Type: Pilot Light
Standards: California Proposition 65
Color: Red
Size: 30 mm
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)