This product may not be available in all locations.
Pilot Light, Plastic, Polycarbonate, Fresnel Lens, Red, 30mm, 24 - 28V AC/DC
Item #:
260532
Cat #:
9001SKP35R31
UPC:
785901041368
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Red, 30 mm, 24 - 28 Volt AC/DC
Overview
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Red, 30 mm, 24 - 28 Volt AC/DC
This Harmony 9001SK, red pilot light with plastic fresnel is supplied with 24V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041368, 9001SKP35R31
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Pilot Light |
Customer Reviews
No reviews for this product
(0)