Pilot Light, Plastic, Polycarbonate, Fresnel Lens, Amber, 30mm, 120V AC/DC

Item #: 261052
Cat #: 9001SKP38G31
UPC: 785901041405
Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Amber, 30 mm, 120 Volt AC/DC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Amber, 30 mm, 120 Volt AC/DC
This Harmony 9001SK, green pilot light with plastic fresnel is supplied with 120V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041405, 9001SKP38G31

Specifications

Mounting: Panel
Volts DC: 120
Color: Green
Size: 30 mm
Volts AC: 120
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Color: Green
Volts AC: 120
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)